U52400100S - 4 Terminal Ring Type 1-100 Ampere Main Breaker Sin

Milbank

  • $934.80 (Each)
  • $934.80 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U52400100S
Manufacturer
Milbank
Manufacturer's Part Number
U5240-O-100S
Description
4 Terminal Ring Type 1-100 Ampere Main Breaker Sin
4 Term RNGTP Plain Top 1-100 Amp MN BRKR SGL Ped Dir Bury Series Wired
Slang Terms
Meter Socket
Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Pedesta Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572287709 / 00784572287709
Weight per unit
82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$934.80 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
U52400100S - Small Image
 
U52400100S - Large Image
 
U52400100S - Large Image
 
U52400100S - Large Image
 
U52400100S - Large Image
 
U52400100S - Large Image
 
U52400100S - Large Image
 
U52400100S - Large Image
 
U52400100S - Large Image
Attachments
 
 
U52400100S - Specification Sheet
Other Links
 
 
U52400100S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200 Continuous Ampere
Insulation
Glass Polyester
Phase
1 Phase
Voltage Rating
Up to 240 Volts Alternating Current
Dimensions and Weight
Size
10.25L x 9.688W x 80H
Descriptions
Description
4 TERMINAL RING TYPE 1-100 AMPERE MAIN BREAKER SIN
Extra Long Description
MILB U5240-O-100S 200A RT MTR DB PE
Long Description
4 TERM RNGTP PLAIN TOP 1-100 AMP MN BRKR SGL PED DIR BURY SERIES WIRED
Product Type
200A RT MTR DB Ped 28770
Special Features
Florida Meter Group
Also Known As...
Meter Socket
Additional Information
Bypass Type
No Bypass
Cable Entry
Underground
Cutout Size
One 100 Ampere Main Breaker
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U5240-O-100S
GTIN
00784572287709
UPC
784572287709
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight per each
82
Carton
1
Uses, Certifications, and Standards
Application
Mobile Home Power
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Frequency Rating
60 Hertz
Mounting
Pedestal
Standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Casa Grande
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat