U9701XQGHSP - 7 Term RNGLS LRG CLS PLT Quadplex GND LVR Byps STN

Milbank

  • $330.75 (Each)
  • $330.75 (Each)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U9701XQGHSP
Manufacturer
Milbank
Manufacturer's Part Number
Description
7 Term RNGLS LRG CLS PLT Quadplex GND LVR Byps STN
7 Term RNGLS LRG CLS PLT Quadplex GND LVR Byps STN-STL HSP
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Commercial Single Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572292772 / 00784572292772
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$330.75 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
U9701XQGHSP - Small Image
 
U9701XQGHSP - Large Image
 
U9701XQGHSP - Large Image
 
U9701XQGHSP - Large Image
 
U9701XQGHSP - Large Image
 
U9701XQGHSP - Large Image
 
U9701XQGHSP - Large Image
 
U9701XQGHSP - Large Image
Attachments
 
 
U9701XQGHSP - Specification Sheet
Other Links
 
 
U9701XQGHSP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200 Continuous Ampere
Insulation
Glass Polyester
Phase
3 Phase
Voltage Rating
600 Volts Alternating Current
Dimensions and Weight
Size
4.844L x 13W x 19H
Descriptions
Description
7 TERM RNGLS LRG CLS PLT QUADPLEX GND LVR BYPS STN
Extra Long Description
MILB U9701-X-QG-HSP 200A 7T RL HD L
Long Description
7 TERM RNGLS LRG CLS PLT QUADPLEX GND LVR BYPS STN-STL HSP
Product Type
200A 7T RL HD LVR Ou 29277
Additional Information
Bypass Type
Lever Bypass
Cable Entry
Overhead or Underground
Cutout Size
No Main Breaker
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U9701-X-QG-HSP
GTIN
00784572292772
UPC
784572292772
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Packaging
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Frequency Rating
60 Hertz
Mounting
Surface Mount
Standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat