UAP60950NES - 16 X 32 X 43 N3R Tap Can Padlock Latch No Ko

Milbank

  • $4815.72 (Each)
  • $4,815.72 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UAP60950NES
Manufacturer
Milbank
Manufacturer's Part Number
UAP6095-O-NES
Description
16 X 32 X 43 N3R Tap Can Padlock Latch No Ko
Alum Painted Shell 22 Pos Per Phase Bar 500 Kcmil Penta Bolt
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Multiple Meter Banks, Centers Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572703926 / 00784572703926
Weight per unit
138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,815.72 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
UAP60950NES - Large Image
 
UAP60950NES - Small Image
 
UAP60950NES - Large Image
 
UAP60950NES - Large Image
 
UAP60950NES - Large Image
 
UAP60950NES - Large Image
 
UAP60950NES - Large Image
 
UAP60950NES - Large Image
Attachments
 
 
UAP60950NES - Specification Sheet
Other Links
 
 
UAP60950NES - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
16L x 32.375W x 43H
Descriptions
Construction
Welded
Description
16 X 32 X 43 N3R TAP CAN PADLOCK LATCH NO KO
Extra Long Description
MILB UAP6095-O-NES GENERAL ENCLOSUR
Long Description
ALUM PAINTED SHELL 22 POS PER PHASE BAR 500 KCMIL PENTA BOLT
Product Type
General Enclosures 70392
Special Features
10,000 Short Circuit Current Rating;4000 Ampere;Penta Bolt;Three Phase Four Wire
Additional Information
Cable Entry
No Knockouts
Number Of Outlet
0
Support
Body Stiffeners
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
UAP6095-O-NES
GTIN
00784572703926
UPC
784572703926
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Terminal Box
Packaging
Weight per each
138
Carton
1
Uses, Certifications, and Standards
Application
Terminate Conductors
Mounting
Pad Mount or Wall Mount
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat