UQFP100 - 100A 2 Pole 240 Volt Plug-In 10K Ampere

Milbank

  • $423.63 (Each)
  • $423.63 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UQFP100
Manufacturer
Milbank
Manufacturer's Part Number
UQFP-100
Description
100A 2 Pole 240 Volt Plug-In 10K Ampere
Milbank 100 Amp 2 Pole 240 Volt Plug-In 10K Aic
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
00784572146495 / 00784572146495
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$423.63 (Each)
Stock Availability
Pecos
0 (Find nearest stock)
Odessa
0
All Stores
1
Resources
Images
 
 
UQFP100 - Small Image
 
UQFP100 - Large Image
 
UQFP100 - Large Image
 
UQFP100 - Large Image
 
UQFP100 - Large Image
 
UQFP100 - Large Image
 
UQFP100 - Large Image
Attachments
 
 
UQFP100 - Specification Sheet
Other Links
 
 
UQFP100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Lever
Connection
Bus to Lug
Current Rating
100 AMPERE
Interrupt Rating
10
Material
Non Metallic
Number Of Phases
1
Poles
2
Voltage Rating
240 Volts Alternating Current
Descriptions
Description
100A 2 POLE 240 VOLT PLUG-IN 10K AMPERE
Extra Long Description
MILB UQFP-100 100A 2P PLUG-IN CB 10
Long Description
MILBANK 100 AMP 2 POLE 240 VOLT PLUG-IN 10K AIC
Product Type
100A 2P Plug-In CB 10K 14649
Special Features
Plug On
Additional Information
Frame
F-frame
Trip Type
Thermal magnetic
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
UQFP-100
UQFP-100
GTIN
00784572146495
UPC
00784572146495
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Current Interrupting Device
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat