UQFP200 - 200A 2P Plug-In CB 10K 14

Milbank

  • $284.66 (Each)
  • $284.66 (Each)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UQFP200
Manufacturer
Milbank
Manufacturer's Part Number
UQFP-200
Description
200A 2P Plug-In CB 10K 14
Milbank 200 Amp 2 Pole 240 Volt Plug-In 10K Aic
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
784572146532 / 00784572146532
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.66 (Each)
Stock Availability
Lawton
0 (Find nearest stock)
Oklahoma City
0
All Stores
14
Resources
Images
 
 
UQFP200 - Small Image
 
UQFP200 - Large Image
 
UQFP200 - Large Image
 
UQFP200 - Large Image
 
UQFP200 - Large Image
 
UQFP200 - Large Image
 
UQFP200 - Large Image
Other Links
 
 
UQFP200 - Other
Attachments
 
 
UQFP200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Lever
Connection
Bus to Lug
Current Rating
200 AMPERE
Interrupt Rating
10
Material
Non Metallic
Number Of Phases
1
Poles
2
Voltage Rating
240 Volts Alternating Current
Descriptions
Description
200A 2P PLUG-IN CB 10K 14
Extra Long Description
MILB UQFP-200 200A 2P PLUG-IN CB 10
Long Description
MILBANK 200 AMP 2 POLE 240 VOLT PLUG-IN 10K AIC
Product Type
200A 2P Plug-In CB 10K 14653
Special Features
Plug On
Additional Information
Frame
F-frame
Trip Type
Thermal magnetic
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
UQFP-200
UQFP-200
GTIN
00784572146532
UPC
784572146532
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Current Interrupting Device
Packaging
Weight per each
2.6
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat