U013 - 30A Surface Unmtrd

Midwest

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U013
Manufacturer
Midwest
Manufacturer's Part Number
U013
Description
30A Surface Unmtrd
Midwest Electric’S Temporary Power and Power Outlets Are A Means Of Providing Power Required By Various Construction Trades, Residential Sites, and Mobile Electrical Applications. Temporary Power and Power Outlets Offer One or More Receptacles, With or Without Overcurrent Protection, Disconnecting, Metering, and/or Pedestal Mounting Functions, In A Single Enclosure Of G-90 Zinc-Coated Steel. The Nema 3R Rainproof Enclosure Is Lockable and Engineered to Provide Maximum Protection Against Weather, Vandalis
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
23153407 - Surface mount device
UPC/GTIN
784567567502 / 00784567567502
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
U013 - Small Image
 
U013 - Large Image
 
U013 - Large Image
Attachments
 
 
U013 - Specification Sheet
Other Links
 
 
U013 - Other
 
U013 - Other
 
U013 - Other
Brochures
 
 
U013 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120
amperage rating
30
Descriptions
Long Description
Midwest Electric’s Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. The NEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalis
Special Features
G90 galvanized steel with superior electro-deposition paint finish, provides excellent corrosion protection All in one construction for factory assured terminations Rolled edge door for cord protection Cover design allows cords to exist while maintaining the NEMA 3R integrity Wide assortments of concentric knockouts offer flexibility in theinstallation All GFCI duplexes are listed as weather resistant and tamper resistant as required by 2008 NEC in article 406.8 and 406.11 Padlockable door to help prevent
Description
30A SURFACE UNMTRD
Product Type
MW 30A Surface Unmtrd
extra long description
MIDWEST U013 MW 30A SURFACE UNMTRD
Also Known As...
Meter Socket
Meter Box
Additional Information
cutout size
5 X 7
Cable Entry
Knockout Code (F): 1/2, 3/4 IN; Knockout Code (G): 1/2, 3/4, 1 IN; Knockout Code (H): 1/2, 3/4, 1, 1-1/4 IN
Manufacturer Information
Brand
MIDWEST
Manufacturers Part Number
U013
GTIN
00784567567502
UPC
784567567502
Taxonomies, Classifications, and Categories
Type
Unmetered Power Outlet
Category Description
Meter Sockets
Packaging
Weight per each
4.5
Carton
1
Package
4
Uses, Certifications, and Standards
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat