U065P - 60A GD Acd NF 10HP Steel N3R

Midwest

  • $25.40 (Each)
  • $25.40 (Each)

  • $152.40 (Per 6)
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
U065P
Manufacturer
Midwest
Manufacturer's Part Number
U065P
Description
60A GD Acd NF 10HP Steel N3R
Air Conditioning Disconnect Switch, 60 A, 240 V @ 1 Phase, 1 Phase, 10 HP, Thermoplastic (Enclosure) Material, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper, Line/Load);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum, Line/Load);#12 to #8 Awg (Solid);#12 to #2 Awg (Stranded Aluminum/Copper, Ground) Wire Size, Non Fusible, 5 In Overall Length, 2-3/4 In Overall Width, 7-1/4 In Overall Height, 3 LB
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
N/A
UPC/GTIN
784567300031 / 00784567300031
Weight per unit
4.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.40 (Each)
Standard Packaging
$152.40 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
2,529
Resources
Images
 
 
U065P - Small Image
 
U065P - Large Image
 
U065P - Large Image
 
U065P - Large Image
Other Links
 
 
U065P - Other
 
U065P - Other
 
U065P - Other
Brochures
 
 
U065P - Brochure
Attachments
 
 
U065P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat