235820 - M18 Rover Clamping Flood Light

Milwaukee Electric Tool

  • $152.96 (Each)
  • $152.96 (Each)

  • $611.84 (Per 4)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
235820
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
2358-20
Description
M18 Rover Clamping Flood Light
The Milwaukee® M18™ Rover™ Clamping Flood Light Offers Maximum Versatility and Mounting Capabilities In Any Jobsite Condition. This Flood Light Has A Strong 3” Multi-Material Clamp That Is Designed For 1 – 3 Inch Od Pipes, 2X Material, and Steel Studs. For Metal Mounting, This Flood Light Has Strong Magnets For Quick Attachment. With 355° Of Horizontal Rotation and 170° Of Vertical Rotation For Complete Lighthead Adjustability, It Is Easier Than Ever to Get Light Where It Is Needed. The M18™ Rover™ Clampin
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111611 - Flood light
UPC/GTIN
045242843466 / 00045242843466
Weight per unit
5.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.96 (Each)
Standard Packaging
$611.84 (Per 4)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
235820 - Small Image
 
235820 - Large Image
 
235820 - Large Image
 
235820 - Large Image
 
235820 - Large Image
 
235820 - Large Image
 
235820 - Large Image
 
235820 - Large Image
 
235820 - Large Image
 
235820 - Large Image
Other Links
 
 
235820 - Other
 
235820 - Other
 
235820 - Other
 
235820 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass Filled Nylon
Dimensions and Weight
Height
6.1
Length
11.42
Width
5.7
Descriptions
Description
M18 ROVER CLAMPING FLOOD LIGHT
Extra Long Description
MILW 2358-20 M18 ROVER Clamping Flo
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18™ ROVER™ Clamping Flood Light offers maximum versatility and mounting capabilities in any jobsite condition. This flood light has a strong 3” multi-material clamp that is designed for 1 – 3 inch OD pipes, 2x material, and steel studs. For metal mounting, this flood light has strong magnets for quick attachment. With 355° of horizontal rotation and 170° of vertical rotation for complete lighthead adjustability, it is easier than ever to get light where it is needed. The M18™ ROVER™ Clampin
Product Type
M18 Rover Clamping Flood Light
Additional Information
Batteries Included
NO
Battery Type
18V Lithium Ion
Bulb Type
LED
Lumens
2000
Voltage
18
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
2356-20
GTIN
00045242843466
UPC
045242843466
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
5.29
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat