267704 - M18 Force Logic 6T Knockout Tool 1/2" - 4"

Milwaukee Electric Tool

  • $1713.83 (Each)
  • $1,713.83 (Each)

In-Stock: 52 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
267704
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
2677-04
Description
M18 Force Logic 6T Knockout Tool 1/2" - 4"
Each Product Within The Milwaukee® Knockout System Was Built Upon The Principles Of Reducing The Tedious Steps Of Hole Making, Improving The Speed Of The Process, and Limiting The Fatigue Of The User. The M18™ Force Logic™ 6 Ton Knockout Tool Carries These Benefits Forward to Service Applications. It Is Powerful Enough to Punch Up to 4" Holes In 12-Gauge Mild Steel and 14-Gauge Stainless Steel, While Being 40% Lighter In Weight. It'S Compact, Right-Angle Design Delivers The Best Clearance In Tight Spaces.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242523986 / 00045242523986
Weight per unit
47.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,713.83 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
52
Resources
Images
 
 
267704 - Small Image
 
267704 - Large Image
 
267704 - Large Image
 
267704 - Large Image
 
267704 - Large Image
 
267704 - Large Image
 
267704 - Large Image
 
267704 - Large Image
 
267704 - Large Image
 
267704 - Large Image
Other Links
 
 
267704 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M18 FORCE LOGIC 6T KNOCKOUT TOOL 1/2" - 4"
Extra Long Description
MILW 2677-04 Knockout Tool
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
Each product within the MILWAUKEE® Knockout System was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The M18™ FORCE LOGIC™ 6 Ton Knockout Tool carries these benefits forward to service applications. It is powerful enough to punch up to 4" holes in 12-gauge mild steel and 14-gauge stainless steel, while being 40% lighter in weight. It's compact, right-angle design delivers the best clearance in tight spaces.
Product Type
Knockout Tool
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
2677-04
GTIN
00045242523986
UPC
045242523986
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
47.95
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat