289722 - M18 Fuel 2-Tool Combo Kit

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
289722
Manufacturer
Milwaukee
Manufacturer's Part Number
2897-22
Description
M18 Fuel 2-Tool Combo Kit
2-Tool Combo Kit, M18 Fuel(TM) Hammer Drill (2704-20);M18 Fuel(TM) 1/4 In Hex Impact Driver (2753-20), 3.5 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242353668 / 00045242353668
Weight per unit
17.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
289722 - Small Image
 
289722 - Large Image
Other Links
 
 
289722 - Other
 
289722 - Other
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
2-Tool Combo Kit
Long Description
2-Tool Combo Kit, M18 Fuel(TM) Hammer Drill (2704-20);M18 Fuel(TM) 1/4 in Hex Impact Driver (2753-20), 3.5 lb
Features
The 2897-22 M18 FUEL(TM) 2-Tool Combo Kit is the highest performing Hammer Drill & Impact Driver Combo Kit on the market. Included is the M18 FUEL(TM) Hammer Drill (2704-20), the Most Powerful 18-volt cordless drill on the market. Delivering up to 1,200 in-lbs of torque and up to 2,000 RPM, it provides faster drilling speed under heavy load to increase productivity. Also included is the M18 FUEL(TM)1/4” Hex Impact Driver (2753-20), the Most Powerful Impact Driver in its class. At 1800 in-lbs of fastening t
Short Description
2-Tool Combo Kit
Special Features
The M18 Fuel(TM) 2-Tool Combo Kit is the Highest Performing Hammer Drill & Impact Driver Combo Kit on the Market;The Most Powerful Impact Driver in its Class at 1800 In-lb of Fastening Torque
Description
M18 FUEL 2-TOOL COMBO KIT
Additional Information
Number of Pieces
2
Kit Contents
M18 Fuel(TM) Hammer Drill (2704-20);M18 Fuel(TM) 1/4 in Hex Impact Driver (2753-20)
Manufacturer Information
Brand
Milwaukee Electric Tool
M18(TM)
Manufacturers Part Number
2897-22
GTIN
00045242353668
UPC
045242353668
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Package Type
Carton
Weight
3.5 lb
Weight per each
17.06
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 289722.
Jump To:

Similar Items

Similar items are close alternatives to 289722, though they may not be 100% alike.

The M18™ Fuel™ 1/2 In. Drill Driver Is The Industry'S Most Powerful Drill Delive...
  • Our Part #: 299722
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2997-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($501.79) ·
299722 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$501.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat