346920 - M18 Fuel 1/2"-1" Steel Pipe Cutter

Milwaukee®

  • $521.89 (Each)
  • $521.89 (Each)

  • $1,565.67 (Per 3)
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
346920
Manufacturer
Milwaukee®
Manufacturer's Part Number
3469-20
Description
M18 Fuel 1/2"-1" Steel Pipe Cutter
The Milwaukee® M18 Fuel™ ½”-1” Steel Pipe Cutter Delivers The Easiest, Consistent, Clean Cuts On ½”-1” (Up to 1-5/16” Od) Steel Pipe. Delivering Square Cuts With Minimal Burrs, Steel Pipe Cutter Offers The Fastest Process For Cutting Steel Pipe For Press and Threading Installs. This Solution Is Exclusively Compatible With The 1/2” – 1” Steel Pipe Cutting Blade (48-40-4062), Offering Up to 200 Cuts Per Blade On 1” Steel Pipe. Needing As Little As 2.5” Of Clearance, The Tool Delivers Controlled Cuts On Insta
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
23241610 - Pipe or tube cutter
UPC/GTIN
045242885145 / 00045242885145
Weight per unit
8.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$521.89 (Each)
Standard Packaging
$1,565.67 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Other Links
 
 
346920 - Other
 
346920 - Other
 
346920 - Other
 
346920 - Other
Images
 
 
346920 - Small Image
 
346920 - Large Image
 
346920 - Large Image
 
346920 - Large Image
 
346920 - Large Image
 
346920 - Large Image
 
346920 - Large Image
 
346920 - Large Image
 
346920 - Large Image
 
346920 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0