48005542 - 9" 6TPI Wrecker + Carbide Teeth Sawzall Blade

Milwaukee®

  • $56.57 (Each)
  • $56.57 (Each)

  • $1,414.25 (Per 25)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005542
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5542
Description
9" 6TPI Wrecker + Carbide Teeth Sawzall Blade
The Milwaukee® 9" 6 Tpi Wrecker™ With Carbide Teeth Sawzall® Blade 5 Pack Is The Most Versatile Carbide Blade On The Market. These Multi-Material Sawzall® Blades Offer Up to 50X More Life VS. Bi-Metal Reciprocating Saw Blades Available Today. The Milwaukee Wrecker™ Blade Offers A 6 Tpi Design, Which Allows For Cutting Into A Wide Variety Of Materials From Clean Wood to Cast Iron For Quick Demolition and Remodeling Work. The Fang Tip™ Design Allows For Faster Plunge Cuts Into Wood Materials. Milwaukee Carbi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242568055 / 00045242568055
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.57 (Each)
Standard Packaging
$1,414.25 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
48005542 - Small Image
 
48005542 - Large Image
 
48005542 - Large Image
 
48005542 - Large Image
 
48005542 - Large Image
 
48005542 - Large Image
 
48005542 - Large Image
 
48005542 - Large Image
 
48005542 - Large Image
 
48005542 - Large Image
 
48005542 - Large Image
Other Links
 
 
48005542 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbide Teeth
Material, Color, and Finish
Blade Material
Carbide
Dimensions and Weight
Length
12
Descriptions
Description
9" 6TPI WRECKER + CARBIDE TEETH SAWZALL BLADE
Extra Long Description
MILW 48-00-5542 5PK 6TPI 9" Carbide
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® 9" 6 TPI WRECKER™ with Carbide Teeth SAWZALL® Blade 5 Pack is the most versatile carbide blade on the market. These multi-material SAWZALL® blades offer up to 50X more life vs. bi-metal reciprocating saw blades available today. The Milwaukee WRECKER™ blade offers a 6 TPI design, which allows for cutting into a wide variety of materials from clean wood to cast iron for quick demolition and remodeling work. The Fang Tip™ Design allows for faster plunge cuts into wood materials. Milwaukee Carbi
Product Type
5PK 6TPI 9" Carbide Wrecker Blades
Short Description
5PK 6TPI 9" Crbid Wrecker Bld
Additional Information
Blade Thickness
0.05
Blade Type
Carbide Teeth
Teeth Per Inch
6
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-00-5542
GTIN
00045242568055
UPC
045242568055
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Saw Blade
Packaging
Weight per each
0.58
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
1 View Store

Distribution Centers

Location Stock Available
DFW RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat