48222131 - 9-In-1 Ecx Drive Multi-Bit Driver

Milwaukee®

  • $20.00 (Each)
  • $20.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48222131
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-2131
Description
9-In-1 Ecx Drive Multi-Bit Driver
Milwaukee 9IN1 Multi-Bit Drivers Feature 3-1/2 In. Power Groove Bits For Power Tool Compatibility and Maximum Jobsite Versatility. The Chrome Plated Bits Provide Marine-Grade Rust Protection and Reduce Wear From The Elements On The Job. Milwaukee 9-In-1 Multi-Bit Drivers Are Designed For The Jobsite and Include Milwaukee'S Limited Lifetime Warranty.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
045242534548 / 00045242534548
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.00 (Each)
Resources
Images
 
 
48222131 - Large Image
 
48222131 - Large Image
 
48222131 - Large Image
 
48222131 - Large Image
 
48222131 - Large Image
 
48222131 - Small Image
Other Links
 
 
48222131 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Handle Color
RED/BLACK
Dimensions and Weight
Length
9.0
Descriptions
Features
9-in-1 ECX Drive Multi-Bit Driver
Description
9-IN-1 ECX DRIVE MULTI-BIT DRIVER
extra long description
MILW 48-22-2131 9-in-1 Multi-Bit Dr
Short Description
9-in-1 Multi-Bt Drvr
Product Type
9-In-1 Multi-Bit Driver
Long Description
Milwaukee 9IN1 multi-bit drivers feature 3-1/2 in. power groove bits for power tool compatibility and maximum jobsite versatility. The chrome plated bits provide marine-grade rust protection and reduce wear from the elements on the job. Milwaukee 9-in-1 multi-bit drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
Additional Information
Tip Size
#1, #2
Drive Type
1/4"
Handle Length
3.5
Shank Length
3.5
Handle Type
Barrel Grip
Manufacturer Information
Manufacturers Part Number
48-22-2131
Brand
Milwaukee®
GTIN
00045242534548
UPC
045242534548
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0.64
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48222131.
Jump To:

Similar Items

Similar items are close alternatives to 48222131, though they may not be 100% alike.

00452422803847|0004524|00452422803847|45242280384|80384|48222101|Mil Milwaukee R...
  • Our Part #: 48222101
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-22-2101
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.00) ·
48222101 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.00

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat