48322391 - Shockwave 3/8" Threaded Rod Nut Runner

Milwaukee®

  • $59.97 (Each)
  • $59.97 (Each)

  • $1,919.04 (Per 32)

In-Stock: 3 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48322391
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-2391
Description
Shockwave 3/8" Threaded Rod Nut Runner
The Milwaukee® Shockwave™ Impact Duty 3/8" Threaded Rod Nut Runner Provides The Fastest Nut Running Experience. When Assembling Trapeze Systems, Strut Racks, or Other Hanger Systems Using Threaded Rod, Our Solution Delivers Up to 9X Faster Than Hand Spinning. Designed For Use With Impact Drivers, The Shockwave™ Impact Duty 3/8" Threaded Rod Nut Runner Is Engineered With An Optimized Shockzone™ to Absorb Peak Torque and Prevent Breaking With Up to 100LBS Of Lifting Capacity, Making It Ideal For Assembly, In
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tool Accessories
UNSPSC
27112832 - Socket attachments and accessories
UPC/GTIN
045242332663 / 00045242332663
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.97 (Each)
Standard Packaging
$1,919.04 (Per 32)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
48322391 - Small Image
 
48322391 - Large Image
 
48322391 - Large Image
 
48322391 - Large Image
 
48322391 - Large Image
 
48322391 - Large Image
 
48322391 - Large Image
 
48322391 - Large Image
Other Links
 
 
48322391 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SHOCKWAVE 3/8" THREADED ROD NUT RUNNER
Extra Long Description
MILW 48-32-2391 3/8" Threaded Rod N
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® SHOCKWAVE™ Impact Duty 3/8" Threaded Rod Nut Runner provides the fastest nut running experience. When assembling trapeze systems, strut racks, or other hanger systems using threaded rod, our solution delivers up to 9X faster than hand spinning. Designed for use with Impact Drivers, the SHOCKWAVE™ Impact Duty 3/8" Threaded Rod Nut Runner is engineered with an optimized SHOCKZONE™ to absorb peak torque and prevent breaking with up to 100lbs of lifting capacity, making it ideal for assembly, in
Product Type
3/8" Threaded Rod Nut Runner
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-2391
GTIN
00045242332663
UPC
045242332663
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Packaging
Weight per each
0.83
Carton
1
Package
32
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Benton
1 View Store
Gonzales
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat