48324537 - 5PC Bit Holder With Carabiner

Milwaukee®

  • $19.97 (Each)
  • $19.97 (Each)

  • $599.10 (Per 30)

In-Stock: 69 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324537
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4537
Description
5PC Bit Holder With Carabiner
The Milwaukee® 5PC Bit Holder With Carabiner Offers Easy Access to ¼” Hex Bits, Such As Driver Bits, Nut Drivers, Drill Bits, Step Bits, Etc. The Internal Hex Design and Dual-Ball Retention Provides A Secure Hold Without The Worry For Losing Bits. Made From Forged Steel, The Bit Holders Offer A Durable Design. The 5PC Bit Holder Is Paired With A Carabiner For Fast Access to Most Used Bits and Can Be Clipped Onto Work Belts, Bags, or Pouches.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242385683 / 00045242385683
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.97 (Each)
Standard Packaging
$599.10 (Per 30)
Stock Availability
Avondale
0 (Find nearest stock)
Phoenix
0
All Stores
69
Resources
Images
 
 
48324537 - Small Image
 
48324537 - Large Image
 
48324537 - Large Image
 
48324537 - Large Image
 
48324537 - Large Image
 
48324537 - Large Image
 
48324537 - Large Image
Other Links
 
 
48324537 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Forged Steel
Dimensions and Weight
Length
3.90
Descriptions
Description
5PC BIT HOLDER WITH CARABINER
Extra Long Description
MILW 48-32-4537 5PC Hex Bit Holder
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® 5PC Bit Holder with Carabiner offers easy access to ¼” hex bits, such as driver bits, nut drivers, drill bits, step bits, etc. The internal hex design and dual-ball retention provides a secure hold without the worry for losing bits. Made from forged steel, the bit holders offer a durable design. The 5PC Bit Holder is paired with a Carabiner for fast access to most used bits and can be clipped onto work belts, bags, or pouches.
Product Type
5PC Hex Bit Holder Carabiner
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4537
GTIN
00045242385683
UPC
045242385683
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.54
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 69

Location search:

Greater Phoenix Area

Location Stock Available

* All prices subject to change.

Begin Live Chat