48325034 - Shockwave 1/4" - 1/2" Hex Square Socket Adapter

Milwaukee®

  • $6.27 (Each)
  • $6.27 (Each)

  • $601.92 (Per 96)
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
48325034
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-5034
Description
Shockwave 1/4" - 1/2" Hex Square Socket Adapter
The Milwaukee® Shockwave™ 1/4 In. Hex to 1/2 In. Square Socket Adapter Allows Impact Sockets to Be Used With Impact Drivers. The Milwaukee Impact Duty™ Socket Adapters Are Made From A Proprietary Steel, Heat Treated to Control Hardness and Provide Durability With Up to 50X Life. The Socket Adapter Has A Heavy-Duty Construction For Fastening Capabilities In All Impacts, Built to Withstand Frequent Use and Save The Expense Of Having to Buy A Separate Drill Driver. Milwaukee Hex to Square Socket Adapters Are
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242603886 / 00045242603886
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.27 (Each)
Standard Packaging
$601.92 (Per 96)
Stock Availability
Local Store
Find nearby stock
All Stores
90
Resources
Images
 
 
48325034 - Small Image
 
48325034 - Large Image
 
48325034 - Large Image
 
48325034 - Large Image
 
48325034 - Large Image
 
48325034 - Large Image
 
48325034 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat