48326400 - Wire Nut Twister

Milwaukee®

  • $9.97 (Each)
  • $9.97 (Each)

  • $1,794.60 (Per 180)

In-Stock: 29 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48326400
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-6400
Description
Wire Nut Twister
The Milwaukee® Wire Nut Twister Delivers Fast and Secure Wire Nut Connections, Allowing For Easier Installation and Less Hand and Wrist Fatigue. The Stepped Internal Geometry Allows Usage With Most Common Standard and Winged Wire Nuts. The Wire Nut Twister Works With Orange, Yellow, Tan, Red, Large Gray, and Large Blue Wire Nuts. The ¼” Hex Shank Allows For Use With Impact Drivers.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
045242385690 / 00045242385690
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.97 (Each)
Standard Packaging
$1,794.60 (Per 180)
Stock Availability
Austin RDC
0 (Find nearest stock)
All Stores
29
Resources
Images
 
 
48326400 - Small Image
 
48326400 - Large Image
 
48326400 - Large Image
 
48326400 - Large Image
 
48326400 - Large Image
 
48326400 - Large Image
Other Links
 
 
48326400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WIRE NUT TWISTER
Extra Long Description
MILW 48-32-6400 Wire Nut Twister
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® Wire Nut Twister delivers fast and secure wire nut connections, allowing for easier installation and less hand and wrist fatigue. The stepped internal geometry allows usage with most common standard and winged wire nuts. The Wire Nut Twister works with orange, yellow, tan, red, large gray, and large blue wire nuts. The ¼” hex shank allows for use with Impact Drivers.
Product Type
Wire Nut Twister
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-6400
GTIN
00045242385690
UPC
045242385690
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.09
Carton
1
Package
180
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
5 View Store

A-L

Location Stock Available
Avondale
9 View Store

* All prices subject to change.

Begin Live Chat