48591804 - M18 and M12 Gangbox Rapid Charger

Milwaukee®

  • $299.00 (Each)
  • $299.00 (Each)

  • $897.00 (Per 3)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48591804
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-59-1804
Description
M18 and M12 Gangbox Rapid Charger
The Milwaukee® M18™ and M12™ Gangbox Rapid Charger Is Uniquely Designed For Users Working Out Of Gangboxes and Other Steel Storage Spaces On Commercial Job Sites. By Utilizing The Strong Magnetic Base or Cleat, The Rapid Charger Can Be Mounted In Multiple Different Orientations, Maximizing Storage Space Within A Gangbox. This Battery Charger Includes A 450L Flood Light, Which Illuminates Stored Supplies, Allowing Users to Spend Less Time At The Gangbox and Get Back to Work Quicker. This Four-Bay M18™ and M
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111704 - Battery chargers
UPC/GTIN
045242637256 / 00045242637256
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.00 (Each)
Standard Packaging
$897.00 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
48591804 - Small Image
 
48591804 - Large Image
 
48591804 - Large Image
 
48591804 - Large Image
 
48591804 - Large Image
 
48591804 - Large Image
 
48591804 - Large Image
 
48591804 - Large Image
 
48591804 - Large Image
 
48591804 - Large Image
Other Links
 
 
48591804 - Other
 
48591804 - Other
 
48591804 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Polycarbonate
Dimensions and Weight
Length
7.2
Descriptions
Description
M18 AND M12 GANGBOX RAPID CHARGER
Extra Long Description
MILW 48-59-1804 M18 & M12 Gangbox R
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18™ and M12™ Gangbox Rapid Charger is uniquely designed for users working out of gangboxes and other steel storage spaces on commercial job sites. By utilizing the strong magnetic base or cleat, the rapid charger can be mounted in multiple different orientations, maximizing storage space within a gangbox. This battery charger includes a 450L flood light, which illuminates stored supplies, allowing users to spend less time at the gangbox and get back to work quicker. This four-bay M18™ and M
Product Type
M18 & M12 Gangbox Rapid Charger
Additional Information
Cord Length
6
Input Voltage
120
Power Source
Electrical Outlet
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-59-1804
GTIN
00045242637256
UPC
045242637256
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
6.95
Weight per each
8
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lubbock
6 View Store

A-L

Location Stock Available
Benton
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat