48731221 - Bolt White Full Brim Vented Hard Hat + 6PT Ratchet

Milwaukee Electric Tool

  • $28.96 (Each)
  • $28.96 (Each)

  • $144.80 (Per 5)

In-Stock: 109 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48731221
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
48-73-1221
Description
Bolt White Full Brim Vented Hard Hat + 6PT Ratchet
The Milwaukee® White Full Brim Vented Hard Hats With 6-Point Suspension - Type 1, Class C Is Designed to Adapt to Your Jobsite. The Hard Hat Has A Bolt™ Headlamp Mount That Works With Most Headlamps For Easy, Secure Attachment. Four Bolt™ Accessory Slots and Two Universal Accessory Slots Easily Integrate Additional Personal Protection Equipment and Accessories Onto The Hard Hat. The Hard Hat Includes An Adjustable Swinging Ratchet For Better Comfort and Has A 6-Point Ratcheting Suspension For Quick Adjust
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181701 - Hard hats
UPC/GTIN
045242603671 / 00045242603671
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.96 (Each)
Carton
$144.80 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
109
Resources
Images
 
 
48731221 - Video
 
48731221 - Small Image
 
48731221 - Large Image
 
48731221 - Large Image
 
48731221 - Large Image
 
48731221 - Large Image
 
48731221 - Large Image
 
48731221 - Large Image
 
48731221 - Large Image
 
48731221 - Large Image
 
48731221 - Large Image
Other Links
 
 
48731221 - Other
 
48731221 - Other
 
48731221 - Other
 
48731221 - Other
 
48731221 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HDPE
Material, Color, and Finish
Color Family
WHITE
Descriptions
Description
BOLT WHITE FULL BRIM VENTED HARD HAT + 6PT RATCHET
Extra Long Description
MILW 48-73-1221 6Pt White Fl Brm Ha
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Long Description
The MILWAUKEE® White Full Brim Vented Hard Hats with 6-Point Suspension - Type 1, Class C is designed to adapt to your jobsite. The hard hat has a BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment. Four BOLT™ accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the hard hat. The hard hat includes an adjustable swinging ratchet for better comfort and has a 6-point ratcheting suspension for quick adjust
Product Type
6PT White FL BRM Hat CL C
Additional Information
Media
Yes
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-73-1221
GTIN
00045242603671
UPC
045242603671
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
1.02
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat