48738652 - Cut Level 5 Nitrile Dipped Gloves - LG

Milwaukee Electric Tool

  • $15.97 (Each)
  • $15.97 (Each)

  • $95.82 (Per 6)

  • $1,916.40 (Per 120)

In-Stock: 120 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48738652
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
48-73-8652
Description
Cut Level 5 Nitrile Dipped Gloves - LG
The Milwaukee® Ansi/Isea 105-2016 Cut Level 5 Nitrile Dipped Gloves Are Designed to Be More Durable and Provide Better Protection. These Gloves Feature A Reinforced Nitrile Coating Between The Thumb and Index Finger For Added Durability In High-Wear Areas. Additionally, These Cut-Resistant Gloves Utilize A Double-Dipped Nitrile Grip to Provide Best-In-Class Puncture Resistance and Added Durability. Smartswipe™ Fingertips & Palms Provide Full Access to Touchscreen Devices Without Removing The Gloves. Milwau
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
045242065585 / 00045242065585
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.97 (Each)
Carton
$95.82 (Per 6)
Standard Packaging
$1,916.40 (Per 120)
Stock Availability
Leesville
0 (Find nearest stock)
Alexandria
0
All Stores
120
Resources
Images
 
 
48738652 - Small Image
 
48738652 - Large Image
 
48738652 - Large Image
 
48738652 - Large Image
 
48738652 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Large
Descriptions
Description
CUT LEVEL 5 NITRILE DIPPED GLOVES - LG
Extra Long Description
MILW 48-73-8652 A5 Nitrile Gloves -
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Long Description
The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 5 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These gloves feature a reinforced nitrile coating between the thumb and index finger for added durability in high-wear areas. Additionally, these cut-resistant gloves utilize a double-dipped nitrile grip to provide best-in-class puncture resistance and added durability. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAU
Product Type
A5 Nitrile Gloves - L
Additional Information
Gender
Unisex
Glove Material
Nylon
Package Quantity
1
Water Resistant
NO
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-73-8652
GTIN
00045242065585
UPC
045242065585
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.17
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 120

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
120 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat