48899281 - Cobalt Step Drill Bit #1 (1/8"-1/2")

Milwaukee®

  • $59.97 (Each)
  • $59.97 (Each)

  • $11,514.24 (Per 192)
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
48899281
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-9281
Description
Cobalt Step Drill Bit #1 (1/8"-1/2")
The Milwaukee® #1 Cobalt Step Drill Bits Are Engineered to Deliver Up to 15X The Life In Stainless Compared to Current Solutions and Up to 1000 Holes In Mild Steel. The Cobalt Step Drill Bits Are Recommended Up to 14GA. The Elongated Dual-Flute Design Also Offers The Best Heat Management Combined With The Smaller Steps For Smoothest Drilling Experience and A Rapid Strike™ Tip That Allows For 2X Faster Starts In Stainless. Made In The Usa With Global Materials, These Step Bits Have Best-In-Class Performance
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/GTIN
045242567607 / 00045242567607
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.97 (Each)
Standard Packaging
$11,514.24 (Per 192)
Stock Availability
Local Store
Find nearby stock
All Stores
428
Resources
Images
 
 
48899281 - Small Image
 
48899281 - Large Image
 
48899281 - Large Image
 
48899281 - Large Image
 
48899281 - Large Image
Other Links
 
 
48899281 - Other
 
48899281 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat