49575148 - 3/8"-16 NC Straight Flute Plug Tap

Milwaukee®

  • $10.49 (Each)
  • $10.49 (Each)

  • $1,730.85 (Per 165)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49575148
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-57-5148
Description
3/8"-16 NC Straight Flute Plug Tap
The Milwaukee® Straight Flute Plug Taps Are Precision Machined For Creating or Repairing Clean, Accurate (Internal) Threads. The Plug Taps Feature Long-Lasting Laser-Etched Sizing For The Clearest Markings and Include A Protective Black Oxide Coating For Corrosion Resistance. The Square Shank Is Compatible With All Standard Tap Handles or Tap Wrenches and Is Designed For Through-Hole Threading. Engineered For Durability, The Milwaukee® Straight Flute Plug Taps Are Designed For Cutting Threads In The Most C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241615 - Taps
UPC/GTIN
045242778423 / 00045242778423
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.49 (Each)
Standard Packaging
$1,730.85 (Per 165)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
49575148 - Small Image
 
49575148 - Large Image
 
49575148 - Large Image
 
49575148 - Large Image
 
49575148 - Large Image
 
49575148 - Large Image
 
49575148 - Large Image
 
49575148 - Large Image
 
49575148 - Large Image
 
49575148 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3/8"-16 NC STRAIGHT FLUTE PLUG TAP
Extra Long Description
MILW 49-57-5148 3/8-16 Nc Plug Tap
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® Straight Flute Plug Taps are precision machined for creating or repairing clean, accurate (internal) threads. The Plug Taps feature long-lasting laser-etched sizing for the clearest markings and include a protective Black Oxide coating for corrosion resistance. The square shank is compatible with all standard tap handles or tap wrenches and is designed for through-hole threading. Engineered for durability, the MILWAUKEE® Straight Flute Plug Taps are designed for cutting threads in the most c
Product Type
3/8-16 NC Plug Tap
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-57-5148
GTIN
00045242778423
UPC
045242778423
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.06
Carton
1
Package
165
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
6 View Store

A-L

Location Stock Available
Hobbs
5 View Store

M-Z

Location Stock Available
Pleasanton
9 View Store

* All prices subject to change.

Begin Live Chat