49578660 - Carbide Hole Cutter Pilot Bit

Milwaukee®

  • $7.46 (Each)
  • $7.46 (Each)

  • $895.20 (Per 120)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49578660
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-57-8660
Description
Carbide Hole Cutter Pilot Bit
The Milwaukee® Carbide Hole Cutter Pilot Bit Features Carbide Teeth For Longer Life and Smooth Cuts In Stainless Steel and Other Hard Metals. Each Cutter Features A Stop Shoulder Design That Prevents Over-Drilling and Limits Cuts to A 3/16 In. Depth, While A 3-Flat Shank Optimizes Each Cutter Drill Bit For Use In Drill/Drivers. The Spring-Loaded Pilot Bit Provides Complete Plug Ejection For Clean, Efficient Cutting Of Each Hole. The Solid One-Piece Design Of Each Hole Cutter Provides Added Durability and D
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242604784 / 00045242604784
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.46 (Each)
Standard Packaging
$895.20 (Per 120)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
49578660 - Small Image
 
49578660 - Large Image
 
49578660 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.875
Descriptions
Product Type
Carbide Hole Cutter Pilot Bit
extra long description
MILW 49-57-8660 Carbide Hole Cutter
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
CARBIDE HOLE CUTTER PILOT BIT
Long Description
The MILWAUKEE® Carbide Hole Cutter Pilot Bit features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16 in. depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides added durability and d
Additional Information
Shank Diameter
0.25
Flute Length
1.875
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-57-8660
GTIN
00045242604784
UPC
045242604784
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.04
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tulsa
1 View Store

A-L

Location Stock Available
Enid
7 View Store

M-Z

Location Stock Available
Wichita Falls
4 View Store

* All prices subject to change.

Begin Live Chat