49579001 - 4PC M2 Steel Screw Extractor Set

Milwaukee Electric Tool

  • $24.97 (Each)
  • $24.97 (Each)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49579001
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
49-57-9001
Description
4PC M2 Steel Screw Extractor Set
The Milwaukee® 4PC M2 Steel Screw Extractor Set Is A Complete Solution, Featuring A Double-Ended Bit Design, For Easy Removal Of Stripped Screws and Rounded Bolts. The Screw Extractors Are Made From M2 Steel For Maximum Durability In Hardened Screws and Bolts. Designed For Use In Drill Drivers In Reverse. Extracts No.4 – No. 24 Screws and No. 10, ¼”, 5/16”, and 3/8” Bolts. Includes (4) Sizes: #1, #2, #3, and #4 For Common Extractions.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111709 - Screw extractors
UPC/GTIN
045242785056 / 00045242785056
Weight per unit
0.13 L
Price & Packaging
Minimum Order Quantity
1
Unit
$24.97 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
49579001 - Small Image
 
49579001 - Large Image
 
49579001 - Large Image
 
49579001 - Large Image
 
49579001 - Large Image
 
49579001 - Large Image
 
49579001 - Large Image
 
49579001 - Large Image
 
49579001 - Large Image
 
49579001 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
M12 Steel
Dimensions and Weight
Length
2.2
Descriptions
Description
4PC M2 STEEL SCREW EXTRACTOR SET
Extra Long Description
MILW 49-57-9001 M2 Steel Screw Extr
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® 4PC M2 Steel Screw Extractor Set is a complete solution, featuring a double-ended bit design, for easy removal of stripped screws and rounded bolts. The screw extractors are made from M2 Steel for maximum durability in hardened screws and bolts. Designed for use in drill drivers in reverse. Extracts No.4 – No. 24 screws and No. 10, ¼”, 5/16”, and 3/8” bolts. Includes (4) sizes: #1, #2, #3, and #4 for common extractions.
Product Type
M2 Steel Screw Extractor Set
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
49-57-9001
GTIN
00045242785056
UPC
045242785056
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
N. San Antonio
2 View Store

* All prices subject to change.

Begin Live Chat