M100G21M - M12 Heated Toughshell Jacket Gray - MD

Milwaukee®

  • $243.27 (Each)
  • $243.27 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M100G21M
Manufacturer
Milwaukee®
Manufacturer's Part Number
M100G-21M
Description
M12 Heated Toughshell Jacket Gray - MD
The Milwaukee® M12™ Heated Toughshell™ Jacket Delivers Heat Built to Outlast. Powered By Milwaukee’S New Hexon Heat Technology™, This Jacket Stays Warmer For Longer In All Temperatures, Delivers The Fastest Heat Up Time, and Offers Greater Heat Coverage Throughout The Garment. Whether Facing Freezing Outdoor Temperatures or Navigating Spaces With Minimal Heat Indoors, This Jacket Adapts to Its Environment to Deliver Effective Heat In Any Condition. 3X More Insulation Combined With Hexon Heat Technology™ Ma
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242115617 / 00045242115617
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.27 (Each)
Stock Availability
Sulphur
0
Alexandria
0
All Stores
0
Resources
Images
 
 
M100G21M - Small Image
 
M100G21M - Large Image
 
M100G21M - Large Image
 
M100G21M - Large Image
 
M100G21M - Large Image
 
M100G21M - Large Image
 
M100G21M - Large Image
 
M100G21M - Large Image
 
M100G21M - Large Image
 
M100G21M - Large Image
Other Links
 
 
M100G21M - Other
 
M100G21M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M12 HEATED TOUGHSHELL JACKET GRAY - MD
Extra Long Description
MILW M100G-21M Heated Jacket Kit -
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
The MILWAUKEE® M12™ Heated TOUGHSHELL™ Jacket delivers HEAT BUILT TO OUTLAST. Powered by Milwaukee’s NEW HEXON HEAT TECHNOLOGY™, this jacket STAYS WARMER FOR LONGER in all temperatures, delivers the FASTEST HEAT UP TIME, and offers GREATER HEAT COVERAGE throughout the garment. Whether facing freezing outdoor temperatures or navigating spaces with minimal heat indoors, this jacket adapts to its environment to deliver effective heat in any condition. 3X more insulation combined with HEXON HEAT TECHNOLOGY™ ma
Product Type
Heated Jacket Kit - Gray M
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
M100G-21M
GTIN
00045242115617
UPC
045242115617
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat