6318043 - 480V, 3P + G, 5HP Rating Inlet, Male

Meltric

  • $64.75 (Each)
  • $64.75 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6318043
Manufacturer
Meltric
Manufacturer's Part Number
63-18043
Description
480V, 3P + G, 5HP Rating Inlet, Male
Meltric; Inlet; Decontactor; DSN20, Switch Rated; Material: Polyster; Number Of Poles: 3; Wire Size: Min 14 Awg, Max 12 Awg; Amperage Rating: 20 Amp; Voltage Rating: 480 Vac; Phase: 3; Color: Blue; Nema Rating: 4X; Environmental Conditions: IP66 + IP67; S
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
784474544498 / 00784474544498
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.75 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
6318043 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20 CI
Material
Polyster
Poles
3 in
Voltage Rating
Overall Dimension 4-1/16 Inch Width x 3-3/16 Inch Depth x 4-3/4 Inch Height; Fuel Type Natural; Capacity 23000 to 290000 BTU/Hour; Pressure Tapping 1/8 Inch Threaded with Plug; Pressure Regulator Set Point 3.5 Inch WC
Wire Size
Min 14 AWG, Max 12 AWG
Material, Color, and Finish
Color
Blue Light
Descriptions
Description
480V, 3P + G, 5HP RATING INLET, MALE
Extra Long Description
MEL 63-18043 DSN20 INLET
Long Description
Meltric; Inlet; Decontactor; DSN20, Switch Rated; Material: Polyster; Number Of Poles: 3; Wire Size: Min 14 AWG, Max 12 AWG; Amperage Rating: 20 AMP; Voltage Rating: 480 VAC; Phase: 3; Color: Blue; Nema Rating: 4X; Environmental Conditions: IP66 + IP67; S
Product Type
DSN20 Inlet
Special Features
Features: Switch Ratings (AC Only): Branch Circuit & Motor Circuit Disconnect Switching; Short Circuit Rating: 100 KAMP Close & Withstand Testing Was Performed With RK1 Current Limiting Fuses Sized At 400 PEC Of The Highest Full Load Motor Ampacity Associated With The Devices HP Rating; Listings: UL, CSA, IEC, CE Contact Customer Service; Horsepower Ratings: 5 HP At 3 PH, 480 V; Polarity: 3P+G; Temperature Rating: -40 To 140 DEG F
Manufacturer Information
Brand
Meltric
Manufacturers Part Number
63-18043
Sub Brand
Decontactor
GTIN
00784474544498
UPC
784474544498
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
DSN20, Switch Rated
Packaging
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
Application
DS20A inlet decontactor
Standard
UL, CSA, IEC,CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat