TSS3163753520 - 3/8" - Seamless Tubing - 316 SS - .035 Wall - 20'S

MPL

  • $4.94 (Each)
  • $4.94 (Each)

  • $98.80 (Per 20)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSS3163753520
Manufacturer's Part Number
TSS-316-375-35-20
Description
3/8" - Seamless Tubing - 316 SS - .035 Wall - 20'S
Seamless Tubing, Stainless Steel Material, 3/8 In (Od) Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Industrial Tubing and Fittings
UNSPSC
-
UPC/EAN/GTIN
89350200090
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.94 (Each)
Standard Packaging
$98.80 (Per 20)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
TSS3163753520 - Large Image
 
TSS3163753520 - Small Image
Specifications Sheets
 
 
TSS3163753520 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
3/8 in (OD)
Descriptions
Product Type
Seamless Tubing
Long Description
Seamless Tubing, Stainless Steel Material, 3/8 in (OD) Size
Short Description
Seamless Tubing, Stainless Steel
Description
3/8" - SEAMLESS TUBING - 316 SS - .035 WALL - 20'S
Manufacturer Information
Brand
MAKO PRODUCTS LLC
Manufacturers Part Number
TSS-316-375-35-20
Taxonomies, Classifications, and Categories
Category Description
INDUSTRIAL TUBING AND FITTINGS
Packaging
Weight per each
0.125
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat