068108 - 11/2" PVC Slip Meterriser SCH40 W/ 11/2" Ta

Kraloy

  • $74.51 (Each)
  • $74.51 (Each)

  • $7,450.84 (Per 100)
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
068108
Manufacturer
Kraloy
Manufacturer's Part Number
068108
Description
11/2" PVC Slip Meterriser SCH40 W/ 11/2" Ta
1 1/2" PVC Slip Meter Riser SCH40 W/ 1 1/2" Ta Scepter/Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454421974 / 00622454421974
Weight per unit
0.452 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.51 (Each)
Carton
$74.51 (Each)
Resources
Other Links
 
 
068108 - Other
Tech Bulletins
 
 
068108 - Tech Bulletin
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
PVC
Dimensions and Weight
Size
1 1/2"
Descriptions
Product Type
1 1/2" PVC Slip Meter Riser SCH40 W/ 1 1/2" Ta Scepter/Kralo
extra long description
MULTIFIT 068108 1 1/2" PVC SLIP MET
Description
11/2" PVC SLIP METERRISER SCH40 W/ 11/2" TA
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
1 1/2" PVC SLIP METER RISER SCH40 W/ 1 1/2" TA SCEPTER/KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
068108
GTIN
00622454421974
UPC
622454421974
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SLIP METER RISER
Packaging
Weight per each
0.452