30203 - 1G WP Box-3 1/2" Holes

Mulberry

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30203
Manufacturer
Mulberry
Manufacturer's Part Number
30203
Description
1G WP Box-3 1/2" Holes
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 3; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 In Hub; Color: Gray; Cubic Capacity: 19 In; Outlets/Location: (1) Each End, (1) Back; Lugs: Yes
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327302036 / 00095327302036
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
30203 - Large Image
 
30203 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HEAVY DUTY DIE-CAST ALUMINUM
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1/2 IN Hub
Descriptions
Product Type
WP Alum Box 3H-1/2" W/Lug
Description
1G WP BOX-3 1/2" HOLES
extra long description
MULB 30203 WP ALUM BOX 3H-1/2" W/LU
Long Description
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 3; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 IN Hub; Color: Gray; Cubic Capacity: 19 IN; Outlets/location: (1) Each End, (1) Back; Lugs: Yes
Special Features
0.094 IN Thick, With Powder Finish;2.750 IN X 4.500 IN X 2.000 IN Deep;Features: All 1-Gang Boxes Available With Or Without Attached Swivel Lugs;Ground Screw And 2 Close-Up Plugs Supplied With Each Box;Lugs: Yes;Outlets/location: (1) Each End, (1) Back;Pre-Tapped Ground Screw Hole
Additional Information
number of outlet
3
Manufacturer Information
Manufacturers Part Number
30203
Brand
Mulberry
GTIN
00095327302036
UPC
095327302036
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
SINGLE GANG
Packaging
Weight per each
0.6
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For All Indoor And Outdoor Damp Or Wet Locations
standard
UL Listed, CSA, Federal Specification AA-50563
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat