MXB2000 - 1/2" to 2" Electric Bender-Power Unit Only

Southwire

  • $4908.20 (Each)
  • $4,908.20 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MXB2000
Manufacturer
Southwire
Manufacturer's Part Number
66115140
Description
1/2" to 2" Electric Bender-Power Unit Only
SWC MXB2000 Maxis 2IN Bender
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
41112224 - Infrared thermometer
UPC/GTIN
032886729683 / 00032886729683
Weight per unit
390 L
Price & Packaging
Minimum Order Quantity
1
Unit
$4,908.20 (Each)
Stock Availability
San Antonio RDC
0
All Stores
0
Resources
Images
 
 
MXB2000 - Large Image
 
MXB2000 - Large Image
 
MXB2000 - Large Image
 
MXB2000 - Large Image
 
MXB2000 - Small Image
 
MXB2000 - Video
Attachments
 
 
MXB2000 - Specification Sheet
Other Links
 
 
MXB2000 - Other
 
MXB2000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
SWC MXB2000 Maxis 2in Bender
Description
1/2" TO 2" ELECTRIC BENDER-POWER UNIT ONLY
Product Type
Maxis 2IN Bender
Additional Information
Switch Type
Toggle
media
Yes
Manufacturer Information
sub brand
Maxis®
Brand
Southwire
Manufacturers Part Number
66115140
GTIN
00032886729683
UPC
032886729683
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat