NANPT1 - 1" Plastic GCB

NAW

  • $4.54 (Each)
  • $4.54 (Each)

  • $113.50 (Per 25)

In-Stock: 51 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NANPT1
Manufacturer's Part Number
Description
1" Plastic GCB
Plastic GCB, Plastic Material, 1 In Overall Length, 1 CT Package Quantity
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Pole Line & Distribution Hardw Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Standard Packaging
$113.50 (Per 25)
Stock Availability
North Fort Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
51
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Dimensions and Weight
Overall Length
1 in
Descriptions
Description
1" PLASTIC GCB
Long Description
Plastic GCB, Plastic Material, 1 in Overall Length, 1 CT Package Quantity
Product Type
Plastic GCB
Short Description
Plastic GCB, Plastic, 1 in, 1 CT
Additional Information
Package Quantity
1 ct
Manufacturer Information
Brand
NAWA
Manufacturers Part Number
NANPT1
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat