TL210C0B24V4K - 32.8' Led Tape Cob 40K 24V 200LM Pro Grade

NDR

  • $129.99 (Each)
  • $129.99 (Each)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TL210C0B24V4K
Manufacturer's Part Number
TL210-COB24V-4K
Description
32.8' Led Tape Cob 40K 24V 200LM Pro Grade
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
775110025617
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$129.99 (Each)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
15
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
32.8' LED TAPE COB 40K 24V 200LM PRO GRADE
Manufacturer Information
Manufacturers Part Number
TL210-COB24V-4K
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Longview Area

Location Stock Available

* All prices subject to change.

Begin Live Chat