TL35024V27K30 - 98.4' Led Tape 27K 24V 300LM

NDR

  • $379.99 (Each)
  • $379.99 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TL35024V27K30
Manufacturer's Part Number
TL350-24V-27K30
Description
98.4' Led Tape 27K 24V 300LM
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
775110014252
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$379.99 (Each)
Stock Availability
Lawrence
0
Lenexa
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
98.4' LED TAPE 27K 24V 300LM
Manufacturer Information
Manufacturers Part Number
TL350-24V-27K30
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat