TL360C0B24V27K - 16.4' Led Tape Cob 27K 24V 380LM Spec Grade

NDR

  • $111.99 (Each)
  • $111.99 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TL360C0B24V27K
Manufacturer's Part Number
TL360-COB24V-27K
Description
16.4' Led Tape Cob 27K 24V 380LM Spec Grade
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
775110022562
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$111.99 (Each)
Stock Availability
Amarillo
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
16.4' LED TAPE COB 27K 24V 380LM SPEC GRADE
Manufacturer Information
Manufacturers Part Number
TL360-COB24V-27K
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat