TL360C0B24V3K - 16.4' Led Tape Cob 30K 24V 380LM Spec Grade

NDR

  • $111.99 (Each)
  • $111.99 (Each)

In-Stock: 74 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TL360C0B24V3K
Manufacturer's Part Number
TL360-COB24V-3K
Description
16.4' Led Tape Cob 30K 24V 380LM Spec Grade
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
775110022586
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$111.99 (Each)
Stock Availability
Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
74
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
16.4' LED TAPE COB 30K 24V 380LM SPEC GRADE
Manufacturer Information
Manufacturers Part Number
TL360-COB24V-3K
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat