TLD24V60W - 60W 24V Tape Light Driver Class 2 Wet Location

NDR

  • $109.99 (Each)
  • $109.99 (Each)

In-Stock: 9 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TLD24V60W
Manufacturer's Part Number
TLD24V-60W
Description
60W 24V Tape Light Driver Class 2 Wet Location
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Dimming Ballasts
UNSPSC
-
UPC/EAN/GTIN
775110022210
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$109.99 (Each)
Stock Availability
Bentonville
0 (Find nearest stock)
Springdale
0
All Stores
9
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
60W 24V TAPE LIGHT DRIVER CLASS 2 WET LOCATION
Manufacturer Information
Manufacturers Part Number
TLD24V-60W
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
3 View Store

A-L

Location Stock Available
Benton
3 View Store
Cabot
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat