TLD24V96W - 96W 24V Tape Light Driver Class 2 Wet Location

NDR

  • $164.99 (Each)
  • $164.99 (Each)

In-Stock: 11 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TLD24V96W
Manufacturer's Part Number
TLD24V-96W
Description
96W 24V Tape Light Driver Class 2 Wet Location
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Dimming Ballasts
UNSPSC
-
UPC/EAN/GTIN
775110022227
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$164.99 (Each)
Stock Availability
Nacogdoches
11 (Check another store)
All Stores
109
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
96W 24V TAPE LIGHT DRIVER CLASS 2 WET LOCATION
Manufacturer Information
Manufacturers Part Number
TLD24V-96W
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat