TLDDIM24V96W - 96W Dimmer Driver 120V/24V Class 2 Dry Loc White

NDR

  • $169.99 (Each)
  • $169.99 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TLDDIM24V96W
Manufacturer's Part Number
TLDDIM24V-96W
Description
96W Dimmer Driver 120V/24V Class 2 Dry Loc White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Dimming Ballasts
UNSPSC
-
UPC/EAN/GTIN
775110025358
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$169.99 (Each)
Stock Availability
Conway
0 (Find nearest stock)
Little Rock
0
All Stores
2
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
96W DIMMER DRIVER 120V/24V CLASS 2 DRY LOC WHITE
Manufacturer Information
Manufacturers Part Number
TLDDIM24V-96W
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Little Rock Area

Location Stock Available
Benton
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat