6392 - NEB

6392 - Redline RC With Magdock

NEB

  • $40.94 (for 1 Each)
  • $40.94 (1 Each)
  • $409.40 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    6392
    Manufacturer
    NEB
    Manufacturer's Part Number
    6392
    Description
    Redline RC With Magdock
    Flashlight, 1 H (High);2 H (Medium);2 H (Strobe);9 H (Low) Average Life, 320 LM Brightness (Lumens), 1.25 In Diameter, Aircraft-Grade Aluminum Housing Material, 3.56 In (Compacted);3.87 In (Extended) Length, Made In Usa, 10 PC/Ca Package Quantity, 0.25 LB Weight
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Fuses, Tools, & Gear  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    -
    UPC/EAN/GTIN
    645397930754
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $40.94 (1 Each)
    Standard Packaging
    $409.40 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    15 Each
    Resources
    Images
     
     
    6392 - Small Image
     
    6392 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Housing Material
    Aircraft-Grade Aluminum
    Dimensions and Weight
    Diameter
    1.25 in
    Length
    3.56 in (Compacted);3.87 in (Extended)
    Descriptions
    Product Type
    Flashlight
    Long Description
    Flashlight, 1 h (High);2 h (Medium);2 h (Strobe);9 h (Low) Average Life, 320 lm Brightness (Lumens), 1.25 in Diameter, Aircraft-Grade Aluminum Housing Material, 3.56 in (Compacted);3.87 in (Extended) Length, Made in USA, 10 PC/CA Package Quantity, 0.25 lb Weight
    Features
    The newest rechargeable REDLINE(R) is the REDLINE(R) RC(TM) with MagDock. The MagDock is a magnetic charging station that docks and charges your REDLINE. Small enough to fit in the palm of your hand, the REDLINE RC with MagDock is fully equipped with all of the features that make the REDLINE series so popular.
    Short Description
    Flashlight, 320 lm, Aircraft-Grade Aluminum, 1.25 in Dia., 0.25 lb, 10 PC/CA
    Description
    REDLINE RC WITH MAGDOCK
    Additional Information
    average life
    1 h (High);2 h (Medium);9 h (Low);2 h (Strobe)
    Made in USA
    Yes
    package quantity
    10 PC/CA
    Brightness (Lumens)
    320 lm
    Manufacturer Information
    Brand
    Nebotools
    Manufacturers Part Number
    6392
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Packaging
    Weight
    0.25 lb
    Weight per each
    0
    Carton
    1
    Package
    10
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
    1 Clovis
    View Store
    9 Ennis

    M-Z

    Location Stock Available
    View Store
    5 Vidalia


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 6392

    Type in the slang term you'd like to suggest.

* All prices subject to change.