-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Dimensions and Weight
-
- Ceiling Opening Size
-
6-1/8 INCH
- Height
-
7-1/2 INCH
- Descriptions
-
- Description
-
6" IC AIRTIGHT HOUSING
- Product Type
-
Recessed Downlight Housing
- Long Description
-
RECESSED DOWNLIGHT HOUSING, 7-1/2 INCH; NEW CONSTRUCTION INSTALLATION; UL, UL (CANADA AND US), CUL APPROVAL; RESIDENTIAL, COMMERCIAL APPLICATION; INSULATED CEILING TYPE; 6 INCH NOMINAL APERTURE SIZE; ROUND APERTURE SHAPE
- Commodity Description
-
INCANDESCENT RECESSED ARCHITECTURAL & SPECIFICATION LIGHTING
- Additional Information
-
Includes (3) Push-In Wire Connectors, (4) Double Headed Captive Nails
- Additional Information
-
- Junction Box Type
-
3/4 Inch Knockout, (4) Pryout
- Nominal Aperture Size
-
6 INCH
- Air Rating
-
Airtight
- Ceiling Type
-
INSULATED
- Aperture Shape
-
Round IN
- Manufacturer Information
-
- Brand
-
Nicor Inc.
-
Shining Brighter[TM]
- Manufacturers Part Number
-
17002A
- GTIN
-
00767706007558
- UPC
-
767706007558
- Taxonomies, Classifications, and Categories
-
- Category Description
-
All Recessed Cans & Trims
- Packaging
-
- Weight per each
-
2.68
- Carton
-
1
- Uses, Certifications, and Standards
-
- Installation
-
NEW CONSTRUCTION
- Application
-
RESIDENTIAL, COMMERCIAL
- Approval
-
UL, UL (CANADA AND US), CUL
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.