2350L2 - Nema Panel Lug (2)350-6

Nsi

  • $19.90 (Each)
  • $19.90 (Each)
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
2350L2
Manufacturer
Nsi
Manufacturer's Part Number
2-350L2
Description
Nema Panel Lug (2)350-6
2 Port Panelboard Lug 350 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
662381001412 / 6623810014124 / 00662381001412
Weight per unit
1.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.90 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
5
Resources
Images
 
 
2350L2 - Small Image
 
2350L2 - Large Image
Tech Bulletins
 
 
2350L2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gilbert
5 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 2350L2.
Jump To:

Similar Items

Similar items are close alternatives to 2350L2, though they may not be 100% alike.

Type Adr-Alcul Two-Conductor, Two-Hole Mount, Conductor Range 6 STR-350 Kcmil, L...
  • MFR Part #: ADR35-22
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 3 ($84.87) · 30 ($848.67) ·
ADR3522 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$28.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2350L2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2A31U-2N Burndy 00781810600160
L2M2350 CMC n/a
AU350-2N ILSCO 00783669005745
2-350L2 NSi Industries 00662381001412
LAM2B350-12-3Y Panduit 00074983592814
LAM2B350123Y Panduit n/a
L2A 350 2 Penn-Union 00785037444125
AD350-2N Thomas & Betts 00783786692040
AD3502N Thomas & Betts n/a
ADR35-22 Thomas & Betts 00783786610235
KA-31U-2N Burndy n/a
L2M2-350 Galvan Industries n/a
AA-600N Greaves 00784491710708
AA-350N Greaves 00784491710654

* All prices subject to change.

Begin Live Chat