2600L2 - 600-2AWG PNLBRD Lug

Platinum Tools

  • $33.00 (Each)
  • $33.00 (Each)

  • $99.00 (Per 3)

  • $3,300.03 (Per 100)
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
2600L2
Manufacturer
Platinum Tools
Manufacturer's Part Number
2-600L2
Description
600-2AWG PNLBRD Lug
2 Port Panelboard Lug 600 MCM - 2 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
26121606 - Coaxial cable
UPC/EAN/GTIN
662381001429 / 6623810014292 / 00662381001429
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.00 (Each)
Carton
$33.00 (Each)
Standard Packaging
$99.00 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
18
Resources
Images
 
 
2600L2 - Small Image
 
2600L2 - Large Image
Tech Bulletins
 
 
2600L2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Distribution Centers

Location Stock Available
Denver
6 View Store

M-Z

Location Stock Available
Midwest City
2 View Store
These alternate items can be purchased instead of 2600L2.
Jump To:

Cross Referenced

These items are similar to 2600L2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2A36U-2N Burndy 00781810600351
L2D2600 Hubbell Power Systems 00096359319009
AU-600-2N ILSCO 00783669005776
AU-600-2NS ILSCO 00783669005769
2-600L2 NSi Industries 00662381001429
L2A-600-2 Penn-Union 00785037444224
AD600-2N Thomas & Betts 00783786692194
ADR60-22D Thomas & Betts 00783786610341
AA-600N Greaves 00784491710708

* All prices subject to change.

Begin Live Chat