78050TQ - Toggle Switch Bat SPST On/Off

Nsi

  • $13.50 (Each)
  • $13.50 (Each)

In-Stock: 26 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
78050TQ
Manufacturer
Nsi
Manufacturer's Part Number
78050TQ
Description
Toggle Switch Bat SPST On/Off
On Off - SPST - Nickel .250 Quikconnect Battoggle Switch
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
662381780508 / 6623817805084 / 00662381780508
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.50 (Each)
Stock Availability
Stafford
0 (Find nearest stock)
Houston RDC
0
All Stores
26
Resources
Images
 
 
78050TQ - Small Image
 
78050TQ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
10;20
Poles
1
Voltage Rating
125-250 VAC
Dimensions and Weight
Height
0.465
Width
0.522
Descriptions
Description
TOGGLE SWITCH BAT SPST ON/OFF
Extra Long Description
NSI 78050TQ Toggle Switch Bat SPST
Features
ON OFF - SPST - Nickel .250 QuikConnect BatToggle Switch
Long Description
ON OFF - SPST - Nickel .250 QuikConnect BatToggle Switch
Product Type
Toggle Switch Bat SPST On-Off
Special Features
SPST - On-Off - Quick Connect Terminals
Additional Information
Action
Toggle Switch
Contact Configuration
SPST
Contact Rating
20 Amp (125 VAC) - 10 Amp (250 VAC)
Switch Type
NSI
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
78050TQ
GTIN
00662381780508
UPC
662381780508
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
TOGGLE SWITCH
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Application
Motor-Equipment Control
Mounting
Snap Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
16 View Store

* All prices subject to change.

Begin Live Chat