AL4038 - 1 Holestandard Barrelalum

Nsi

  • $18.92 (Each)
  • $18.92 (Each)

  • $227.04 (Per 12)

  • $1,892.00 (Per 100)

In-Stock: 3 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AL4038
Manufacturer
Nsi
Manufacturer's Part Number
AL4/0-38
Description
1 Holestandard Barrelalum
1 Holestandard Barrelaluminum Compression LUG4/0 Awg -3/8 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381030108 / 6623810301088 / 00662381030108
Weight per unit
1.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.92 (Each)
Standard Packaging
$227.04 (Per 12)
Stock Availability
Ft. Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
3
Resources
Images
 
 
AL4038 - Large Image
 
AL4038 - Large Image
Other Links
 
 
AL4038 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Voltage Rating
600 V
Material, Color, and Finish
Color
White
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=3.42 - W=1.14 - OD=.838 - ID=.551
Descriptions
Description
1 HOLESTANDARD BARRELALUM
Extra Long Description
NSI AL4/0-38 4/0 Awg Alum Compressi
Features
1 HoleStandard BarrelAluminum Compression Lug4/0 AWG -3/8 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
1 HoleStandard BarrelAluminum Compression Lug4/0 AWG -3/8 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
4/0 Awg Alum Compression Lug, 3/8" Bolt Size (Al/Cu)
Special Features
4/0 AWG (STR) - 3/8 Mounting Hole
Additional Information
Cable Size
4/0 AWG (STR)
Number Of Holes
1
Stud Size
3/8
Warranty
1 YEAR
Manufacturer Information
Brand
Polaris
Manufacturers Part Number
AL4/0-38
GTIN
00662381030108
UPC
662381030108
Taxonomies, Classifications, and Categories
Type
Standard Barrel - One Hole
Packaging
Weight per each
1.38
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Mounting
3/8 Mounting Hole
Standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Henderson
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat