AL414 - 4AWG 1/4" BLT 1H Al CMP Lug

Nsi Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 11 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AL414
Manufacturer
Nsi Industries
Manufacturer's Part Number
AL4-14
Description
4AWG 1/4" BLT 1H Al CMP Lug
1 Holestandard Barrelaluminum Compression LUG4 Awg - 1/4 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381030016 / 6623810300166 / 00662381030016
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
AL414 - Small Image
 
AL414 - Large Image
Tech Bulletins
 
 
AL414 - Tech Bulletin
Other Links
 
 
AL414 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Green
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=2.30 - W=.566 - OD=.440 - ID=.252
Descriptions
Description
4AWG 1/4" BLT 1H AL CMP LUG
Features
1 Hole Standard Barrel Aluminum Compression Lug4 AWG - 1/4" Bolt: Standard Barrel Aluminum Compression Lug is a type of aluminum compression connector that is produced from high conductivity aluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded Green for easy reference. Listed for 35KV maximum when properly installed.
Product Type
4 Awg 1/4'' 1-Hole Aluminum Long Lug - Green
extra long description
NSI AL4-14 4 AWG 1/4'' 1-Hole Alumi
Long Description
1 HoleStandard BarrelAluminum Compression Lug4 AWG - 1/4 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
# 4 AWG (STR) - 1/4 Mounting Hole
Additional Information
Cable Size
# 4 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/4
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
AL4-14
GTIN
00662381030016
UPC
662381030016
Taxonomies, Classifications, and Categories
Type
Standard Barrel - One Hole
Packaging
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
Mounting
1/4 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
11 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat