C3 - 3AWG Cu LNG CMP Splice

Nsi

  • $12.96 (Each)
  • $12.96 (Each)

  • $648.00 (Per 50)

  • $1,295.99 (Per 100)
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
C3
Manufacturer
Nsi
Manufacturer's Part Number
C-3
Description
3AWG Cu LNG CMP Splice
Long Barrel Tinnedcoppersplice 3 Awg Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037527 / 6623810375270 / 00662381037527
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.96 (Each)
Carton
$12.96 (Each)
Standard Packaging
$648.00 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
225
Resources
Images
 
 
C3 - Small Image
 
C3 - Large Image
Other Links
 
 
C3 - Other
Tech Bulletins
 
 
C3 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 225

Location search:

Distribution Centers

Location Stock Available
Abilene
50 View Store
DFW RDC
52 View Store
Tulsa
8 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of C3.
Jump To:

Similar Items

Similar items are close alternatives to C3, though they may not be 100% alike.

3 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, W...
  • MFR Part #: YS3C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($506.75) ·
YS3C - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$20.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YS3C Burndy 00781810507100
CTL-3 ILSCO 00783669127706
CTL3 ILSCO n/a
C3 NSi Industries 00662381037527
BBCU-3 Penn-Union 00785037215107

* All prices subject to change.

Begin Live Chat