C4 - #4 Cu Long Barrel Compression Butt Splice

Nsi

  • $10.70 (Each)
  • $10.70 (Each)

  • $1,070.28 (Per 100)
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
C4
Manufacturer
Nsi
Manufacturer's Part Number
C-4
Description
#4 Cu Long Barrel Compression Butt Splice
Compression Splice Connector, #6 Awg Conductor Size, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1.752 In Overall Length, Compression Terminal, 600 V, 0.052 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037510 / 6623810375102 / 00662381037510
Weight per unit
0.052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.70 (Each)
Carton
$10.70 (Each)
Standard Packaging
$1,070.28 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
1,142
Resources
Images
 
 
C4 - Small Image
 
C4 - Large Image
 
C4 - Large Image
Other Links
 
 
C4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,142

Location search:
These alternate items can be purchased instead of C4.
Jump To:

Similar Items

Similar items are close alternatives to C4, though they may not be 100% alike.

4 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, G...
  • MFR Part #: YS4C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($837.50) ·
YS4C - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$16.75

Each

QTY:
Each
Add
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size #4 Awg, Length 1.75 Inch...
  • MFR Part #: 54806
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($269.50) ·
54806 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$5.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHS-4 Anderson n/a
VHS4 Anderson n/a
YS4C Burndy 00781810507209
DPC4 DOSSERT n/a
CSL-4 Galvan Industries 00632591712163
C 4 Greaves n/a
C-4 Greaves 00784491130049
VHS4 Hubbell Power Systems 00096359338949
CSL4 Ideal Industries n/a
CTL-4 ILSCO 00783669127652
94514 Morris 00601986945141
C-4 NSi Industries 00662381037510
SCL4-L Panduit 00074983904365
SCS4-L Panduit 00074983903108
BBCU-4 Penn-Union 00785037215152
54806 Thomas & Betts 00786210548067
C-4 C 4 Thomas & Betts n/a
CU4 Thomas & Betts 00783786130825
54006 Thomas & Betts n/a
C-4 Thomas & Betts 00783786716982

* All prices subject to change.

Begin Live Chat