C400 - 400 MCM Copper Long Barre

Nsi

  • $30.92 (Each)
  • $30.92 (Each)

  • $185.52 (Per 6)

  • $3,092.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C400
Manufacturer
Nsi
Manufacturer's Part Number
C-400
Description
400 MCM Copper Long Barre
Long Barrel TINNEDCOPPERSPLICE400 MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037626 / 6623810376260 / 00662381037626
Weight per unit
2.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.92 (Each)
Carton
$185.52 (Per 6)
Stock Availability
Athens
0
Tyler
0
All Stores
0
Resources
Images
 
 
C400 - Small Image
 
C400 - Large Image
Other Links
 
 
C400 - Other
Tech Bulletins
 
 
C400 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Number Of Conductors
2
Poles
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Dimensions and Weight
Size
L=3.75 - OD=.950 - ID=.760
Descriptions
Description
400 MCM COPPER LONG BARRE
Extra Long Description
NSI C-400 Tinned Copper Splice- Lon
Features
Long Barrel TinnedCopperSplice400 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
Long Barrel TinnedCopperSplice400 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
Tinned Copper Splice- Long Barrel, 400 MCM
Special Features
400 MCM (STR) - CU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Polaris
Manufacturers Part Number
C-400
GTIN
00662381037626
UPC
662381037626
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight per each
2.22
Carton
6
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Standard
UL486A/B
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat