C400 - 400 MCM Copper Long Barre

Nsi

  • $30.92 (Each)
  • $30.92 (Each)

  • $185.52 (Per 6)

  • $3,092.00 (Per 100)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C400
Manufacturer
Nsi
Manufacturer's Part Number
C-400
Description
400 MCM Copper Long Barre
Long Barrel TINNEDCOPPERSPLICE400 MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037626 / 6623810376260 / 00662381037626
Weight per unit
2.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.92 (Each)
Carton
$185.52 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
C400 - Small Image
 
C400 - Large Image
Other Links
 
 
C400 - Other
Tech Bulletins
 
 
C400 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0