EWG70603 - NSI

Also in stock

350R - 35 Vinyl Electrical Tape, 3/4 INX66 FT, Orange, 10 Ro - Minnesota Mining (3M)
$5.57Per Each

Minnesota Mining (3M)
35 Vinyl Electrical Tape, 3/4 INX66 FT, Orange, 10 Ro


View or Compare

EWG70603 - 3/4" X 60' Orange Electrical Tape

Nsi

  • $1.34 (for 1 Each)
  • $1.34 (1 Each)
  • $13.40 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    EWG70603
    Manufacturer
    Nsi
    Manufacturer's Part Number
    EWG7060-3
    Description
    3/4" X 60' Orange Electrical Tape
    Electrical Tape, Vinyl Material, Orange, +176 °F Operating Temperature, 60 FT Length, 0.75 In Width, 0.007 In Thickness, 0.19 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tape, Soldering & Insulating M - Markers & Marking Tapes - Tape  Mark as Incorrect
    Suggest a New Category
    Classification
    Tape
    UNSPSC
    31201502 - Electrical insulating tape
    UPC/GTIN
    662381706034 / 00662381706034
    Weight per unit
    0.19 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1.34 (1 Each)
    Standard Packaging
    $13.40 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    156 Each
    Resources
    Images
     
     
    EWG70603 - Large Image
     
    EWG70603 - Small Image
     
    EWG70603 - Large Image
    Attachments
     
     
    EWG70603 - Specification Sheet
    Brochures
     
     
    EWG70603 - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Vinyl
    Material, Color, and Finish
    Background Color
    Orange
    Dimensions and Weight
    Length
    60 ft
    Width
    0.75 in
    Thickness
    0.007 in
    Size
    Thickness=.030 - Width=.75 - Length=22 feet IN
    Descriptions
    Product Type
    Electrical Tape
    Easy-Wrap™ Elec Tape Orange
    Long Description
    Electrical Tape, Vinyl Material, Orange, +176 °F Operating Temperature, 60 ft Length, 0.75 in Width, 0.007 in Thickness, 0.19 lb
    Features
    General Purpose Electrical Tape Orange, 3/4" X 60 Ft Vinyl 7mil, 600v, -7c to 80c, UL CSA.
    Short Description
    General Purpose & All- Weather Corrosion Tape EWG, EWPP SERIES, Vinyl, Orange
    Special Features
    Extremely Flexible with Good Adhesion and Conformability
    High Quality Unvulcanized Rubber, Conforms to irregular shapes and is flexible to withstand expansion and contraction
    Description
    3/4" X 60' ORANGE ELECTRICAL TAPE
    Additional Information
    Maximum Operating Temperature
    +80 °C;+176 °F
    Standards Met
    UL510;CSA
    Made in USA
    Yes
    package quantity
    10 CT
    Manufacturer Information
    sub brand
    Easy Wrap(TM)
    Easy Wrap
    Brand
    Nsi Industries
    NSi
    Manufacturers Part Number
    EWG 7060-3
    EWG7060-3
    GTIN
    00662381706034
    UPC
    662381706034
    Taxonomies, Classifications, and Categories
    Category Description
    TAPE
    Type
    GENERAL PURPOSE
    Packaging
    Weight
    0.19 lb
    Weight per each
    0.19
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Application
    General Purpose;Electrical;Mechanical;Cable Insulation;Wire Bundling;Reinforcing
    Insulating
    standard
    UL510
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    40 Alexandria
    View Store
    47 West Wichita

    A-L

    Location Stock Available
    View Store
    22 Dallas
    View Store
    10 Fort Smith
    View Store
    17 Lafayette

    M-Z

    Location Stock Available
    View Store
    10 Sulphur
    View Store
    10 Wichita


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for EWG70603

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

EWG70604 - 3/4" X 60' Yellow Electrical Tape - Nsi Industries

From Nsi Industries,
3/4" X 60' Yellow Electrical Tape

$1.34
Per Each
Item Details

EWG70601 - 3/4" X 60' Brown Electrical Tape - Nsi Industries

From Nsi Industries,
3/4" X 60' Brown Electrical Tape

$1.34
Per Each
Item Details

EWG70605 - 3/4" X 60' Green Electrical Tape - Nsi Industries

From Nsi Industries,
3/4" X 60' Green Electrical Tape

$1.34
Per Each
Item Details



EMT34 - 3/4" Emt Conduit - Conduit

From Conduit,
3/4" Emt Conduit

$81.31
Per 100 Feet
Item Details

THHN6BK - THHN 6 STR Black D - Copper

From Copper,
THHN 6 STR Black D

$496.55
Per 1,000 Feet
Item Details

THHN8BK1000 - THHN 8 STR Black 1000 - Copper

From Copper,
THHN 8 STR Black 1000

$322.74
Per 1,000 Feet
Item Details